This product has been discontinued.
ATS 100A N1R 120/240 16CT
Item #: 107681
Cat #: ST100R16C
UPC: 783087912175
Documents & Guides
AUTO TRANSFER SWITCH 16 CT 100A
Sign In or Register to view pricing and more.
No associated products found.
Overview
AUTO TRANSFER SWITCH 16 CT 100A
Also known as: 783087912175, ST100R16C
Specifications
Volts AC: | 120, 240 |
Amps: | 100 |
Circuits: | 16 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120, 240 |
Circuits: | 16 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 100 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)