Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRKR 60A 2P 120/240V 10K QPFB GFCI 5MA
Overview
BRKR 60A 2P 120/240V 10K QPFB GFCI 5MA
Also known as: 887621216788, QF260A
Specifications
Poles: | 2 |
Volts AC: | 120/240 |
Family / Style: | QP |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)