Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-5/8" Deep, Aluminum Die Cast, Bronze

Item #: 10760

Cat #: DS-47-BR

UPC: 042269810518

Sign In or Register to view pricing and more.
Documents & Guides
Round Outlet Box, 16.3 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 1/2 Inch, Bronze, Aluminum, with 5 Outlets, Four on the Sides and One in Back, Pack of 8

Overview

Round Outlet Box, 16.3 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 1/2 Inch, Bronze, Aluminum, with 5 Outlets, Four on the Sides and One in Back, Pack of 8
Also known as: 042269810518, DS-47-BR

Specifications

Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Finish: Bronze
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)