Disc,M,BlNy,.250x.032",16-14AWG,BS50

Item #: 107598

Cat #: DNF14-250FIM-L

UPC: 074983521678

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm¦). It is 0.90" (22.9 mm) long and 0.42" (10.7 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.

Overview

The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm¦). It is 0.90" (22.9 mm) long and 0.42" (10.7 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.
Also known as: 074983521678, DNF14-250FIM-L

Specifications

Gender: Male
Color: Blue
Material: Brass
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Brass
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)