This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Hour Meter, 8-30VDC, Reverse Polarity, Inductive Switching, Flush Mount, Bezel Diameter: 55.9 Mm
Overview
Hour Meter, 8-30VDC, Reverse Polarity, Inductive Switching, Flush Mount, Bezel Diameter: 55.9 Mm
Also known as: 614573280075, GZ52BU
Specifications
Mounting: | Flush |
Type: | Hour Meter |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Mounting: | Flush |
IP/NEMA Rating: | IP65 |
Type: | Hour Meter |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)