15A Residential Grade Duplex Receptacle, 1-15R, White

Item #: 107557

Cat #: 736W-BOX

UPC: 032664750663

Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14-12 AWG, 15A, Residential, Flush, 125V, Side wire, White, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, ED Box

Overview

Eaton residential grade duplex receptacle, #14-12 AWG, 15A, Residential, Flush, 125V, Side wire, White, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664750663, 736W-BOX

Specifications

Amps: 15
Color: White
NEMA Configuration: 1-15R
Amps: 15
NEMA Configuration: 1-15R
Color: White

Customer Reviews

No reviews for this product
(0)