Incandescent Heat Lamp, 250 Watt, 120 Volt

Item #: 1075500

Cat #: 250R40/10-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red Bowl IR, Standard Case Qty: 6 *Sylvania Part # 14663*

Overview

Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red Bowl IR, Standard Case Qty: 6 *Sylvania Part # 14663*
Also known as: 250R40/10-120V

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Type: Heat Lamp
Wattage: 250
Light Technology: Incandescent
Color: Red
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Heat Lamp
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: R40 (Blown Reflector)
Wattage: 250

Customer Reviews

No reviews for this product
(0)