24VDC 30A 1P IND. ULTRASAFE

Item #: 10752

Cat #: USM1I-DC24

UPC: 782001831219

Documents & Guides
24VDC 30A 1P IND. ULTRASAFE
Sign In or Register to view pricing and more.
Tyco Electronics
35110 Ring Tongue, 12 – 10AWG
Item #: 563258
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Tyco Electronics
34974 TERMINAL PIDG R 16-14HD
Item #: 479490
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

24VDC 30A 1P IND. ULTRASAFE
Also known as: 782001831219, USM1I-DC24

Specifications

Volts DC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)