4' 18W T8 LED Lamp, 40K

Item #: 1074694

Cat #: LED18WT8F/48/840-G7D

UPC: 031293093974

Documents & Guides
GLASS BALLAST BYPASS DLC V4.0 T8 4FT 18W
Sign In or Register to view pricing and more.

No associated products found.

Overview

GLASS BALLAST BYPASS DLC V4.0 T8 4FT 18W
Also known as: 031293093974, LED18WT8F/48/840-G7D

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 18
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)