3000W 277V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 1074566

Cat #: FRC4307F

UPC: 685360164755

Sign In or Register to view pricing and more.
Documents & Guides
FRC Series - Architectural Heavy-Duty Wall Heater, 3000/1500W, 277V, * Factory wired for higher wattage, field convertible to half wattage. Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille

Overview

FRC Series - Architectural Heavy-Duty Wall Heater, 3000/1500W, 277V, * Factory wired for higher wattage, field convertible to half wattage. Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille
Also known as: 685360164755, FRC4307F

Specifications

Type: Commercial Grade, Tamper-Resistant
Volts AC: 277
Wattage: 3000
Color: Bronze
Mounting: Wall
Type: Commercial Grade, Tamper-Resistant
Wattage: 3000
Mounting: Wall
Volts AC: 277
Color: Bronze

Customer Reviews

No reviews for this product
(0)