NK Copper Patch Cord, Category 6, Black

Item #: 1074523

Cat #: NK6PC7BLY

UPC: 074983064243

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 6, 7 ft., black UTP cable.

Overview

Netkey copper patch cord, category 6, 7 ft., black UTP cable.
Also known as: 074983064243, NK6PC7BLY

Specifications

Length: 7 ft
Material: Copper
Color: Black
Length: 7 ft
Color: Black
Material: Copper

Customer Reviews

No reviews for this product
(0)