![Transfer Switch, Non-Fused, 200A, 2P, 120/240VAC, NEMA 3R Transfer Switch, Non-Fused, 200A, 2P, 120/240VAC, NEMA 3R](https://rexel-cdn.com/products/mdwgs1201b20ulimage.jpg?i=E87DD4F1-5728-4755-9704-A070A0755138&f=420)
Transfer Switch, Non-Fused, 200A, 2P, 120/240VAC, NEMA 3R
Item #: 107426
Cat #: GS1202B20UL
UPC: 784567203394
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Transfer Switch; 200 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R
Overview
Heavy Duty Transfer Switch; 200 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R
Midwest Electric heavy duty manual transfer switches help provide reliable transfer of power from the normal utility-supplied source to a standby generator, enabling the user to readily maintain power during utility outages. Use them anywhere an extended outage would result in severe loss, damage or inconvenience.
Also known as: 784567203394, GS1202B20UL
Specifications
Amps: | 200 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)