Power Supply, 240W, 10A, 24VDC Output, 264VAC, 370VDC Input, 1PH

Item #: 107420

Cat #: 8708680000

UPC: 032248380842

Documents & Guides
Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 85 - 138/195- 250 Volt AC, 250 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 85 - 138/195- 250 Volt AC, 250 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 032248380842, 8708680000

Specifications

Wattage: 240
Volts DC: 24
Amps: 10
Type: Power Supply
Phase: 1
Volts AC Range: 195 - 250, 85 - 138
Volts DC Range: 250 - 370
Wattage: 240
Amps: 10
Phase: 1
Volts DC Range: 250 - 370
Volts DC: 24
Type: Power Supply
Volts AC Range: 195 - 250, 85 - 138

Customer Reviews

No reviews for this product
(0)