LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed

Item #: 1074029

Cat #: SN-V-E39-L-15KLM-850-G3

UPC: 815975020614

Sign In or Register to view pricing and more.
Documents & Guides
Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years

Overview

Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years
Also known as: 815975020614, SN-V-E39-L-15KLM-850-G3

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Base: Mogul Screw (E39)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)
Lumens: 15000
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)