4" dia. round fan support box for use with nonmetallic sheathed cable

Item #: 1073932

Cat #: 9350-FAN

UPC: 085339990208

Documents & Guides
ALL 9350-FAN 4" DIA.ROUND FAN SUPPORT BOX FOR USE WITH NONMETALLIC SHEATHED CABLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALL 9350-FAN 4" DIA.ROUND FAN SUPPORT BOX FOR USE WITH NONMETALLIC SHEATHED CABLE
Also known as: 085339990208, 9350-FAN

Specifications

Length: 24 in , 16 in
Depth: 2 7/16 in
Diameter: 4 in
Material: Fiberglass Reinforced Polyester
Length: 24 in , 16 in
Diameter: 4 in
Depth: 2 7/16 in
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)