HD Transfer Switch 100/100A 2P 120/240V

Item #: 107384

Cat #: GS1101B12UL

UPC: 784567203370

HD Transfer Switch 2-Pole 10K 100A Main, 100A Standby Single Phase 120/240V N3R G90 Steel Enclosure, Unmetered, 12-1/0 Wire Range, 13-Inch x 26-Inch Cabinet Size, 1-1/4-Inch Hub Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

HD Transfer Switch 2-Pole 10K 100A Main, 100A Standby Single Phase 120/240V N3R G90 Steel Enclosure, Unmetered, 12-1/0 Wire Range, 13-Inch x 26-Inch Cabinet Size, 1-1/4-Inch Hub Included
Also known as: 784567203370, GS1101B12UL

Specifications

Volts AC: 120, 240
Amps: 100
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R
Amps: 100

Customer Reviews

No reviews for this product
(0)