This product has been discontinued.
Fork Terminal, Nylon Insulated, 22 - 18 AWG, Stud: M3, Red, Copper
Item #: 107379
Cat #: PMV1-3FB-CY
UPC: 074983695188
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Nylon Insulated, 22 - 18 AWG, 600 Volt, Stud: M3, Color: Red, Material: Copper, Package of 100 Each.
Overview
Fork Terminal, Nylon Insulated, 22 - 18 AWG, 600 Volt, Stud: M3, Color: Red, Material: Copper, Package of 100 Each.
Also known as: 074983695188, PMV1-3FB-CY
Specifications
Color: | Red |
Material: | Copper, Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 18 |
Color: | Red |
Volts AC: | 600 |
Material: | Copper, Nylon |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)