Halogen Capsule Lamp, T3, 20W, 12V

Item #: 107353

Cat #: JC-20

UPC: 790576005928

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 350, CRI: 100, Color Temperature: 2950K

Overview

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 350, CRI: 100, Color Temperature: 2950K
Also known as: 790576005928, JC-20

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 350
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Lumens: 350
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)