LED Wallpack, 18W, 5000K, Carbon Bronze

Item #: 1073163

Cat #: XTOR2B-PC1

UPC: 080083778249

Sign In or Register to view pricing and more.
Crosstour LED Wallpack, 18 Watt, 5000K, 2135 Lumens, 120V, Small Wall/Low Level Mount, Carbon Bronze

Overview

Crosstour LED Wallpack, 18 Watt, 5000K, 2135 Lumens, 120V, Small Wall/Low Level Mount, Carbon Bronze
Also known as: 080083778249, XTOR2B-PC1

Specifications

Color: Carbon Bronze
Wattage: 18
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 18
Volts AC: 120

Customer Reviews

No reviews for this product
(0)