54W T5 5000K HIGH OUTPUT 85CRI

Item #: 1072962

Cat #: F54W/T5/850/ECO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
54W T5 5000K HIGH OUTPUT 85CRI

Overview

54W T5 5000K HIGH OUTPUT 85CRI
Also known as: F54W/T5/850/ECO

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Material: Glass
Base: Miniature Bi-Pin (G5)
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)