Mounting Bracket, 2-Gang, Low Voltage, Non-Metallic

Item #: 10727

Cat #: LVMB2

UPC: 018997143655

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Bracket. 2-Gang, Low Voltage, New Work, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" or 5/8" Drywall.

Overview

Mounting Bracket. 2-Gang, Low Voltage, New Work, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" or 5/8" Drywall.
Arlington’s non-metallic, Low Voltage Mounting Brackets are the time and money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, LV1 and LV2 mounting brackets offer features – specially designed screw holes and more (shown left) – that deliver a better-looking, easy to install job.
Also known as: 018997143655, LVMB2

Specifications

Gangs: 2
Mounting: Bracket, Screw On, Nail On
Color: Black
Material: Plastic
Gangs: 2
Color: Black
Mounting: Bracket, Screw On, Nail On
Material: Plastic

Customer Reviews

No reviews for this product
(0)