ETNCL RL560WH9835 HALO RL56 WH 900L

Item #: 1072136

Cat #: RL560WH9835

UPC: 080083712472

Sign In or Register to view pricing and more.
Documents & Guides
HALO RL560WH9835

Overview

HALO RL560WH9835
Also known as: 080083712472, RL560WH9835

Specifications

Type: LED, LED Driver
Color: White
Height: 10 in
Length: 5.500 in
Width: 8.500 in
Type: LED, LED Driver
Height: 10 in
Width: 8.500 in
Color: White
Length: 5.500 in

Customer Reviews

No reviews for this product
(0)