Miniature Incandescent Lamp, T2, 1.12W, 28V, Slide 5 Base

Item #: 1072078

Cat #: 28PSB-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T2, 1.12 Watt, 28 Volt, Telephone Slide 5 Base

Overview

Miniature Incandescent Lamp, T2, 1.12 Watt, 28 Volt, Telephone Slide 5 Base
Also known as: 28PSB-I

Specifications

Color: Clear
Volts AC: 28
Base: Slide Base 5 (TS5)
Type: Miniature, Indicator
Shape: T2 (Tubular)
Wattage: 1.120
Color: Clear
Base: Slide Base 5 (TS5)
Shape: T2 (Tubular)
Volts AC: 28
Type: Miniature, Indicator
Wattage: 1.120

Customer Reviews

No reviews for this product
(0)