
Soft Meter Case, Black
Item #: 1072
Cat #: C25
UPC: 095969006378
Documents & Guides
Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series.
Give your Fluke tools the protection they deserve. You bought the best, why not protect them with Fluke cases. The C25 carrying case is a durable, zippered carrying case with padding and inside pocket, and high quality polyester exterior. It includes a convenient hand strap and carries most of Fluke’s popular digital multimeters. Our most popular case sold to date! Now available in standard and camouflage designs.
Also known as: 095969006378, C25
Specifications
Length: | 8 1/2 in |
Type: | Phone Holder, Meter Holder, Holder, Carrying Case, Zipper |
Material: | Vinyl |
Width: | 5 in |
Standards: | California Proposition 65 |
Length: | 8 1/2 in |
Material: | Vinyl |
Standards: | California Proposition 65 |
Type: | Phone Holder, Meter Holder, Holder, Carrying Case, Zipper |
Width: | 5 in |
Customer Reviews
No reviews for this product
(0)