RAB HAZFFLED52T LED HAZARDOUS

Item #: 1071821

Cat #: HAZFFLED52T

UPC: 019813506876

Sign In or Register to view pricing and more.
Documents & Guides
RAB HAZFFLED52T LED HAZARDOUS FLOODLIGHT IS A CLASS I DIV 2 52W 5000K 67 CRI

Overview

RAB HAZFFLED52T LED HAZARDOUS FLOODLIGHT IS A CLASS I DIV 2 52W 5000K 67 CRI
Also known as: 019813506876, HAZFFLED52T

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 52
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)