2FT FLUXIGRID 4300 LUMENS 80 CRI 4000K 4FT DIFFUSE 120-277V

Item #: 1071767

Cat #: 2FGG43L840-4-D-UNV-DIM

UPC: 784197242244

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2FT FLUXIGRID 4300 LUMENS 80 CRI 4000K 4FT DIFFUSE 120-277V 0-10V DIMMING

Overview

2FT FLUXIGRID 4300 LUMENS 80 CRI 4000K 4FT DIFFUSE 120-277V 0-10V DIMMING
Also known as: 784197242244, 2FGG43L840-4-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)