LED Troffer, 2x2, 34 Watt, 4000 Lumen, 3500K, 120-277V

Item #: 1071763

Cat #: 2FGG38L840-2-D-UNV-DIM

UPC: 784197242275

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 x 2, 34 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2 x 2, 34 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 784197242275, 2FGG38L840-2-D-UNV-DIM

Specifications

Mounting: Recessed
Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Wattage: 34
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)