LED Troffer, 1x4, 34 Watt, 4100 Lumen, 4000K, 120-277V

Item #: 1071759

Cat #: 1FGG41B840-4-D-UNV-DIM

UPC: 784197242282

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 4 Foot, 34 Watt, 4100 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

LED Recessed Troffer, 4 Foot, 34 Watt, 4100 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 784197242282, 1FGG41B840-4-D-UNV-DIM

Specifications

Mounting: Recessed
Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)