LED Troffer, 1x4, 34 Watt, 4100 Lumen, 3500K, 120-277V

Item #: 1071758

Cat #: 1FGG41B835-4-D-UNV-DIM

UPC: 784197203634

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 4 Foot, 34 Watt, 4100 Lumen, 3500K, 120-277 Volt, 0-10V Dimming

Overview

LED Recessed Troffer, 4 Foot, 34 Watt, 4100 Lumen, 3500K, 120-277 Volt, 0-10V Dimming
Also known as: 784197203634, 1FGG41B835-4-D-UNV-DIM

Specifications

Mounting: Recessed
Wattage: 34
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)