6" New Construction Non-IC LED Housing, 1200 Lumen, 120/277V

Item #: 1071550

Cat #: B6-LED-1200L-DIM10-MVOLT-MD-35K-85-AT

UPC:

Documents & Guides
6 Inch New Construction Non-IC LED Housing, 1200 Lumen, 120/277 Volt, 75% Less Energy Than the Equivalent 100 Watt PAR38 and 25% Less Than the Common 32 Watt CFL
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch New Construction Non-IC LED Housing, 1200 Lumen, 120/277 Volt, 75% Less Energy Than the Equivalent 100 Watt PAR38 and 25% Less Than the Common 32 Watt CFL
Also known as: B6-LED-1200L-DIM10-MVOLT-MD-35K-85-AT

Specifications

Wattage: 24
Type: Non-IC Housing
Volts AC: 120, 277
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Wattage: 24
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Type: Non-IC Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)