Wallplate 3G Toggle Poly Mid IV

Item #: 107107

Cat #: PJ3V

UPC: 032664751493

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Polycarbonate, Three- gang, Mid-size

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Polycarbonate, Three- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664751493, PJ3V

Specifications

Type: Toggle Switch
Mounting: Screw
Gangs: 3
Material: Polycarbonate
Color: Ivory
Size: Mid-Size
Type: Toggle Switch
Gangs: 3
Color: Ivory
Mounting: Screw
Material: Polycarbonate
Size: Mid-Size

Customer Reviews

No reviews for this product
(0)