Underground Enclosure With Lid, Rectangular, 13 x 24 x 24", Tier 15, Polymer Concrete

Item #: 1070462

Cat #: 13241638

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Underground Enclosure With Lid, Rectangular, Marking: "Electric", 13 x 24 x 24 Inch, Tier 15, Polymer Concrete

Overview

Underground Enclosure With Lid, Rectangular, Marking: "Electric", 13 x 24 x 24 Inch, Tier 15, Polymer Concrete
Christy® concrete enclosures deliver reliable, cost effective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.
Also known as: 13241638

Specifications

Material: Polymer Concrete
Depth: 24 in
Height: 24 in
Width: 13 in
Load Rating: Tier 15
Material: Polymer Concrete
Height: 24 in
Load Rating: Tier 15
Depth: 24 in
Width: 13 in

Customer Reviews

No reviews for this product
(0)