HEAVY DUTY DUP RECEPT 20A 125VAC WH

Item #: 107017

Cat #: PS5362-W

UPC: 785007859942

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White
Also known as: 785007859942, PS5362-W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)