Tool Pouch, 6-Pocket

Item #: 107007

Cat #: 5168

UPC: 092644550553

Sign In or Register to view pricing and more.
Documents & Guides
Tool Pouch, 6-PocketTool Pouch, 6-Pocket, Slotted, Overall Size: 9 Inch x 11 Inch, Fits Belts up to 2 Inch Wide.

Overview

Tool Pouch, 6-PocketTool Pouch, 6-Pocket, Slotted, Overall Size: 9 Inch x 11 Inch, Fits Belts up to 2 Inch Wide.
Also known as: 092644550553, 5168

Specifications

Type: Pouch
Material: Leather
Color: Natural
Length: 11 in
Width: 9 in
Standards: California Proposition 65
Type: Pouch
Color: Natural
Width: 9 in
Material: Leather
Length: 11 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)