Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Crosstour MAXX LED Wallpack, 81W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 208-277V PC
Overview
Crosstour MAXX LED Wallpack, 81W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 208-277V PC
The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools, and loading docks.
Also known as: 080083775088, XTOR8BRL-PC2
Specifications
Color: | Carbon Bronze |
Type: | Wall Mount |
Light Technology: | LED |
Color: | Carbon Bronze |
Light Technology: | LED |
Type: | Wall Mount |
Customer Reviews
No reviews for this product
(0)