This product has been discontinued.
4
more
Ac Hour Meter, Square, Surface Mount, 48mm
Item #: 1069855
Cat #: UWZ48A-120U
UPC: 614573211109
Sign In or Register to view pricing and more.
AC Hour Meter, Square, 48mm, Surface Mount, 120VAC, 60hz
Overview
AC Hour Meter, Square, 48mm, Surface Mount, 120VAC, 60hz
Also known as: 614573211109, UWZ48A-120U
Specifications
Volt Amps: | 1 |
Volts AC: | 120, 24, 240 |
Volt Amps: | 1 |
Volts AC: | 120, 24, 240 |
Customer Reviews
No reviews for this product
(0)