Tamper/Weather Resistant GFCI Receptacle, Self-Test, 20A, Black

Item #: 1069747

Cat #: 2097-TRWRBK

UPC: 785007036367

Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade GCFI Duplex Receptacle, Tamper / Weather Resistant, 20A, 125V AC, Self-Test, NEMA 5-20R, Black

Overview

Specification Grade GCFI Duplex Receptacle, Tamper / Weather Resistant, 20A, 125V AC, Self-Test, NEMA 5-20R, Black
Also known as: 785007036367, 2097-TRWRBK

Specifications

Color: Black
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Type: Self Testing, Weather Resistant
Volts AC: 125
Color: Black
Gangs: 1
Type: Self Testing, Weather Resistant
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125

Customer Reviews

No reviews for this product
(0)