Wallplate 2G Toggle/Deco Poly Mid IV
Item #: 106970
Cat #: PJ126V
UPC: 032664751073
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Combination wallplate, Ivory, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Overview
Eaton Combination wallplate, Ivory, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664751073, PJ126V
Specifications
Type: | Combination Plate, Toggle/Decora-GFCI |
Material: | Polycarbonate |
Gangs: | 2 |
Color: | Ivory |
Size: | Mid-Size |
Type: | Combination Plate, Toggle/Decora-GFCI |
Gangs: | 2 |
Size: | Mid-Size |
Material: | Polycarbonate |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)