Ring Terminal, Nylon Insulated, 16 - 14 AWG

Item #: 106962

Cat #: PN14-8RX-C

UPC: 074983800445

Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 16 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 100 Each

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 100 Each
Also known as: 074983800445, PN14-8RX-C

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Material: Nylon
Stud Size: #8
Volts AC: 600
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)