Nipples, 1-1/4 x 6", SCH40, Steel

Item #: 1069350

Cat #: ZNG066

UPC: 082647114098

Sign In or Register to view pricing and more.
Documents & Guides
Nipples, 1-1/4 x 6 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.

Overview

Nipples, 1-1/4 x 6 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647114098, ZNG066

Specifications

Diameter: 1 1/4 in
Length: 6 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)