Nipples, 1-1/4 x 3", SCH40, Steel

Item #: 1069344

Cat #: ZNG063

UPC: 082647112902

Sign In or Register to view pricing and more.
Documents & Guides
Nipples, 1-1/4 x 3 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.

Overview

Nipples, 1-1/4 x 3 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647112902, ZNG063

Specifications

Diameter: 1 1/4 in
Length: 3 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)