Nipples, 1 x 2", SCH40, Steel

Item #: 1069333

Cat #: ZNG052

UPC: 082647113596

Sign In or Register to view pricing and more.
Documents & Guides
Nipples, 1 x 2 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.

Overview

Nipples, 1 x 2 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647113596, ZNG052

Specifications

Diameter: 1 in
Length: 2 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 2 in

Customer Reviews

No reviews for this product
(0)