Nipples, 2 x 5", SCH40, Steel

Item #: 1069311

Cat #: ZNG085

UPC: 082647114524

Sign In or Register to view pricing and more.
Documents & Guides
Nipples, 2 x 5 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.

Overview

Nipples, 2 x 5 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647114524, ZNG085

Specifications

Material: Steel
Length: 5 in
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)