Power Monitor, 3-PH, 480VAC Input, 380-500VAC Range, 4.2W

Item #: 106931

Cat #: C259

UPC: 662917001954

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, 380 - 500 Volt AC Range, Double Pole, Double Throw Output Contacts, 4.2 Watt, 10 Amp @ 240 Volt AC, 3 Amp @ 480/600 Volt AC, Phase Failure, Adjustable Trip, and Restart Delays

Overview

Power Monitor, 3-Phase, 480 Volt AC, 380 - 500 Volt AC Range, Double Pole, Double Throw Output Contacts, 4.2 Watt, 10 Amp @ 240 Volt AC, 3 Amp @ 480/600 Volt AC, Phase Failure, Adjustable Trip, and Restart Delays
Also known as: 662917001954, C259

Specifications

Phase: 3
Volts AC: 480
Amps: 10, 3
Type: Power Monitor
Wattage: 4.200
Phase: 3
Amps: 10, 3
Wattage: 4.200
Volts AC: 480
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)