26w Quad Lamp Pl 4pin

Item #: 106917

Cat #: 32426Q

UPC: 762148324263

Sign In or Register to view pricing and more.
26w Quad Lamp Pl 4pin, Bulb Shape: Pl, Lamp Wattage: 26w, Incandescent Equiv: 110w, Color Temp: 2700k, Voltage: 120v, Dimmable: No

Overview

26w Quad Lamp Pl 4pin, Bulb Shape: Pl, Lamp Wattage: 26w, Incandescent Equiv: 110w, Color Temp: 2700k, Voltage: 120v, Dimmable: No
Also known as: 762148324263, 32426Q

Specifications

Lumens: 1780
Wattage: 26
Type: Indoor, Rapid Start
Volts AC: 120
Shape: PL-T (Triple Tube), PL, CFTR (Triple Tube)
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Lumens: 1780
Type: Indoor, Rapid Start
Shape: PL-T (Triple Tube), PL, CFTR (Triple Tube)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120
Color: White
Dimmable: Yes
Base: 4-Pin (GX24q-3)

Customer Reviews

No reviews for this product
(0)