Pipe Nipple, 1/4 x 12", SCH40, Black, Steel

Item #: 1068808

Cat #: ZNB0112

UPC: 082647109667

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/4 x 12 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/4 x 12 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109667, ZNB0112

Specifications

Length: 12 in
Color: Black
Diameter: 1/4 in
Material: Steel
Length: 12 in
Diameter: 1/4 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)