Reducing Elbow, 90°, 1-1/2 x 3/4", Black, Malleable Iron

Item #: 1068758

Cat #: ZMBLR0704

UPC: 082647062924

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Elbow, 90 Degree, 1-1/2 x 3/4 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.

Overview

Reducing Elbow, 90 Degree, 1-1/2 x 3/4 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Also known as: 082647062924, ZMBLR0704

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1 1/2 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 3/4 in, 1 1/2 in

Customer Reviews

No reviews for this product
(0)