Street Elbow, 90°, 3", Black Malleable Iron

Item #: 1068723

Cat #: ZMBLST9010

UPC: 082647063396

Sign In or Register to view pricing and more.
Documents & Guides
Street Elbow, 90 Degree, 3 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Street Elbow, 90 Degree, 3 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647063396, ZMBLST9010

Specifications

Material: Malleable Iron
Diameter: 3 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)