Street Elbow, 90°, 1", Black Malleable Iron

Item #: 1068713

Cat #: ZMBLST9005

UPC: 082647063341

Sign In or Register to view pricing and more.
Documents & Guides
Street Elbow, 90 Degree, 1 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Street Elbow, 90 Degree, 1 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647063341, ZMBLST9005

Specifications

Material: Malleable Iron
Diameter: 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)