Pipe Elbow, 45°, 3", Black, Malleable Iron

Item #: 1068687

Cat #: ZMBL4510

UPC: 082647062481

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Elbow, 45 Degree, 3 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.

Overview

Pipe Elbow, 45 Degree, 3 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Also known as: 082647062481, ZMBL4510

Specifications

Material: Malleable Iron
Diameter: 3 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)